Zoro Homepage

Hex Nut, 5/8 inch, Steel, Zinc Plated

  • Mfr # 78692

  • Zoro # G204108707


product price: $38.25
/ea

Key Features

Thread Size
5/8 inch
Material
Steel
Finish
Zinc Plated
Type
Fine
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78692
Zoro #
G204108707
UPC #
8236069921
Country of Origin
China

Dimensions

Thread Size
5/8 inch

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
Type
Fine
SAE or Metric
SAE
Grade
2 Grade

Description

Features
  • Grade 2
  • Fine thread
  • Zinc plated steel
  • 5/8"-18
  • Boxed/25
Specifications
  • Dimension: 2" H x 3.5" W x 3.4" L
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.