Zoro Homepage

Hex Nut, M14-2, Steel

  • Mfr # 5305677

  • Zoro # G803979784


product price: $34.89
/ea

Key Features

Thread Size
M14-2
Material
Steel
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5305677
Zoro #
G803979784
UPC #
8236145212
Country of Origin
China

Dimensions

Thread Size
M14-2

Details

Item
Hex Nut
Material
Steel
System of Measurement
Metric

Description

Features
  • M14-2 Hex Steel Nut
  • Box of 25
Specifications
  • Dimension: 2" H x 3" W x 3" L
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.