Zoro Homepage

Hex Nut, M6-1.00, Steel, Zinc Plated

  • Mfr # 5165782

  • Zoro # G603954424


product price: $25.79
/ea

Key Features

Thread Size
M6-1.00
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Metric Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5165782
Zoro #
G603954424
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M6-1.00

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Metric Coarse

Description

Features
  • M6-1.00
  • Coarse thread
  • Zinc plated steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.