
Hex Nut, Steel, Zinc Plated, 10 PK
Mfr # 6200
Zoro # G809209571
product price: $2.49
/pk 10, $0.25/eaSold in multiples of 10 for $24.90
Key Features
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6200
Zoro #
G809209571
UPC #
8236035117
Country of Origin
Taiwan, Province of China
Details
Item
Hex Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Description
Hex machine screw nuts are used for fastening to a bolt when mechanically joining materials together. This type refers to nuts used with smaller machine screw sizes under 1/4". Machine screw nuts are designed to be used with machine screws of a similar finish and size. *
- • 6-32 coarse thread size
- • Zinc finish for improved corrosion resistance
- • For use with a 6 gauge bolt
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.