Zoro Homepage

Hex Nut, Steel, Zinc Plated, 10 PK

  • Mfr # 6206

  • Zoro # G409209513


product price: $2.29
/pk 10, $0.23/ea
Sold in multiples of 10 for $22.90

Key Features

Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6206
Zoro #
G409209513
UPC #
8236035131
Country of Origin
Taiwan, Province of China

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

Hex machine screw nuts are used for fastening to a bolt when mechanically joining materials together. This type refers to nuts used with smaller machine screw sizes under 1/4". Machine screw nuts are designed to be used with machine screws of a similar finish and size. *


  • • 10-24 coarse thread size
  • • Zinc finish for improved corrosion resistance
  • • For use with a 10 gauge bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.