
Hex Nut, Steel, Zinc Plated, 10 PK
Mfr # 6212
Zoro # G009579337
product price: $2.29
/pk 10, $0.23/eaSold in multiples of 10 for $22.90
Key Features
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6212
Zoro #
G009579337
UPC #
8236035155
Country of Origin
Taiwan, Province of China
Details
Item
Hex Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Description
Hex nuts are to be used with machine bolts to adhere facing materials to prevent tension and shear movement. Specifically in wood to wood, wood to metal, or metal to metal applications. Zinc grade 2 steel hex nuts are recommended for most general uses and are corrosion resistant. Be sure to pre-drill any holes and to use washers and bolts that are a similar grade and finish. *
- • 1/4-20 thread size
- • Zinc coating for a corrosion resistant finish
- • For use with a 1/4 inch bolt
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.