Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hillman 121153 Picture Hanging Zip It- 2 per Pack - pack of 10

  • Mfr # 5335765

  • Zoro # G003720896


product price: $41.75
/ea

Key Features

Material
Nylon
Length
4-13/16 inch
Item Type
Picture Hanger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5335765
Zoro #
G003720896
UPC #
-
Country of Origin
China

Dimensions

Length
4-13/16 inch

Details

Material
Nylon
Item Type
Picture Hanger

Description

Features
  • Material: Nylon
  • Hook Type: Large
  • Product Type: Picture Hanger
  • Number in Package: 2 Pack
  • Assembled Width: 0.9 in.
  • Assembled Height: 1-9/10 in.
  • Assembled Length: 4-13/16 in.
  • Finish: Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.