This item is Discontinued.

Hillman Hillman 260329 0.5 in. x 10 in. Anchor Bolt  25 per Box 57265

Hillman 260329 0.5 in. x 10 in. Anchor Bolt 25 per Box (Discontinued)

  • Mfr # 57265
  • Zoro # G504031552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57265
Zoro #
G504031552
UPC #
-
Country of Origin
China

Dimensions

Body Length
10"
Anchor Dia.
1/2 in

Details

Anchor Bolt Type
L-Hook
Item
Bend Bolt Anchor
Compatible Material
Concrete

Description

Features
  • Product Type: Anchor Bolts
  • Anchor Diameter: 1/2 in.
  • Anchor Length: 10 in.
  • Number in Package: 25 pk
  • Thread Type: Coarse
  • Size: 1/2 in. x 10 in.
  • Required Drill Hole Size: 1/2 in.
  • Application: Concrete
  • Material: Steel
  • Screw Length: 10 in.
  • Screw Included: No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.