
Hillman 5005139 Disney Dory House & Padlock Universal Key Blank with Double Sided - Case of 5
Mfr # 5005139
Zoro # G604068106
product price:Â $59.39
/eaKey Features
Shackle Material
Brass
Key Type
House/Padlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5005139
Zoro #
G604068106
UPC #
37504068908
Country of Origin
Italy
Details
Item
Universal Key Blank
Shackle Material
Brass
Key Type
House/Padlock
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Disney Dory House & Padlock Universal Key Blank with Double Sided - Case of 5
- Case of 5
- Style: Dory
- Key Type: House/Padlock
- Sides: Double sided
- Key Number: 68/SC1
- Material: Brass
- Country of Origin: Italy
- Weight: 0.225 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.