This item is Discontinued.

Hillman Hillman 5933361 Clip Key House & Padlock Blank Double Sided Universal Key - Red; Pack of 6 5933361

Hillman 5933361 Clip Key House & Padlock Blank Double Sided Universal Key - Red; Pack of 6 (Discontinued)

  • Mfr # 5933361
  • Zoro # G803978794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5933361
Zoro #
G803978794
UPC #
38902069924
Country of Origin
Unknown

Details

Keyway Type
House/Padlock
Item
Key Blank
Material
Brass
Color
RED

Description

Clip Key House & Padlock Blank Double Sided Universal Key

Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Made from the highest quality materials
  • Pack of 6
Specifications
  • Key Type: House/Padlock
  • Sides: Double sided
  • Material: Brass
  • Key Number: 68/SC1
  • Color: Red
  • Weight: 0.24 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.