This item is Discontinued.

Hillman Hillman 5933429 Clip Key House & Padlock Blank Double Sided Universal Key - Blue; Pack of 6 5933429

Hillman 5933429 Clip Key House & Padlock Blank Double Sided Universal Key - Blue; Pack of 6 (Discontinued)

  • Mfr # 5933429
  • Zoro # G703978795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5933429
Zoro #
G703978795
UPC #
038902069917
Country of Origin
Unknown

Details

Keyway Type
House/Padlock
Item
Universal Key Blank
Material
Brass
Color
BLUE

Description

Clip Key House & Padlock Blank Double Sided Universal Key

Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Made from the highest quality materials
  • Pack of 6
Specifications
  • Key Type: House/Padlock
  • Sides: Double sided
  • Color: Blue
  • Key Number: 66/KW1
  • Material: Brass
  • Weight: 0.24 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.