This item is Discontinued.

Hillman Hillman 5964937 Traditional Key House & Office Blank Single Sided Universal Key - Pack of 10 5964937

Hillman 5964937 Traditional Key House & Office Blank Single Sided Universal Key - Pack of 10 (Discontinued)

  • Mfr # 5964937
  • Zoro # G803978732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5964937
Zoro #
G803978732
UPC #
8236483123
Country of Origin
United States

Details

Keyway Type
House/Office
Item
Universal Key Blank
Material
Brass

Description

Traditional Key House & Office Blank Single Sided Universal Key

Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Made from the highest quality materials
  • Pack of 10
Specifications
  • Style: Traditional Key
  • Key Type: House/Office
  • Sides: Single sided
  • Key Number: RU46
  • Material: Brass
  • Country of Origin: United States of America
  • Weight: 0.24 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.