
Hillman 5965488 Automotive Universal Key Blank for B85 Double Sided for GM - Case of 10; Silver (Discontinued)
- Mfr # 5965488
- Zoro # G804077021
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5965488
Zoro #
G804077021
UPC #
8236474039
Country of Origin
United States
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Automotive Universal Key Blank for B85 Double Sided for GM - Case of 10, Silver
- Case of 10
- Key Type: Automotive
- Traditional EZ Number: B85
- Sides: Double sided Model
- Compatibility: GM
- Material: Brass
- Color: Silver
- Country of Origin: United States
- Weight: 0.28 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.