
Hillman 5968094 Traditional Key House & Office Blank Single Sided Universal Key - Pack of 10 (Discontinued)
- Mfr # 5968094
- Zoro # G703978689
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5968094
Zoro #
G703978689
UPC #
8236482874
Country of Origin
China
Description
Traditional Key House & Office Blank Single Sided Universal Key
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Made from the highest quality materials
- Pack of 10
- Style: Traditional Key
- Key Type: House/Office
- Sides: Single sided
- Key Number: P2
- Material: Brass
- Weight: 0.25 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.