This item is Discontinued.

Hillman Hillman 5968680 Traditional Key House & Office Blank Single Sided Universal Key - Pack of 10 5968680

Hillman 5968680 Traditional Key House & Office Blank Single Sided Universal Key - Pack of 10 (Discontinued)

  • Mfr # 5968680
  • Zoro # G303978515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5968680
Zoro #
G303978515
UPC #
8236547726
Country of Origin
China

Details

Keyway Type
House/Office
Item
Universal Key Blank
Material
Brass

Description

Traditional Key House & Office Blank Single Sided Universal Key

Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Made from the highest quality materials
  • Pack of 10
Specifications
  • Style: Traditional Key
  • Key Type: House/Office
  • Sides: Single sided
  • Material: Brass
  • Key Number: FR-2
  • Weight: 0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.