
Hillman 5968870 Traditional Key House & Office Blank Double Sided Universal Key - Pack of 10 (Discontinued)
- Mfr # 5968870
- Zoro # G403979283
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5968870
Zoro #
G403979283
UPC #
8236603644
Country of Origin
China
Description
Traditional Key House & Office Blank Double Sided Universal Key
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Made from the highest quality materials
- Pack of 10
- Style: Traditional Key
- Key Type: House/Office
- Sides: Double sided
- Material: Brass
- Key Number: KA-15/X106
- Weight: 0.23 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.