This item is Discontinued.

Hillman Hillman 5969464 Traditional Universal Key Blank M9 Single Sided Padlock Case - Pack of 10 5969464

Hillman 5969464 Traditional Universal Key Blank M9 Single Sided Padlock Case - Pack of 10 (Discontinued)

  • Mfr # 5969464
  • Zoro # G703978313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5969464
Zoro #
G703978313
UPC #
8236634594
Country of Origin
United States

Description

Enjoy unparalleled security levels at your home and office with our new range of Security Locks featuring latest designs to complement your places unique style. Our locks add the extra security, stop intruders and give you the peace of mind you always desired.

Features
  • Traditional Universal Key Blank M9 Single Sided Padlock Case
  • Pack of 10
Specifications
  • Country of Origin: United States
  • Material: Brass
  • Style: Traditional Key
  • Key Number: M9
  • Sides: Single Sided
  • Weight: 0.24 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.