This item is Discontinued.

Hillman Hillman 5969670 Colorplus Traditional Key House & Office Blank Single Sided Universal Key - Green & Silver; Pack of 5 5969670

Hillman 5969670 Colorplus Traditional Key House & Office Blank Single Sided Universal Key - Green & Silver; Pack of 5 (Discontinued)

  • Mfr # 5969670
  • Zoro # G303980013
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5969670
Zoro #
G303980013
UPC #
8236699678
Country of Origin
China

Details

Keyway Type
House/Office
Item
Key Blank
Material
Brass
Color
Green/Silver

Description

Colorplus Traditional Key House & Office Blank Single Sided Universal Key

Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Made from the highest quality materials
  • Pack of 5
Specifications
  • Style: Traditional Key
  • Key Type: House/Office
  • Sides: Single sided
  • Material: Brass
  • Color: Green/Silver
  • Key Number: Y11 Green
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.