
Hillman 5969894 Traditional Key Automotive Universal Key Blank with Double Sided for Freightliner; Black & Silver - Case of 5 (Discontinued)
- Mfr # 5969894
- Zoro # G404077025
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5969894
Zoro #
G404077025
UPC #
8236853575
Country of Origin
China
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Traditional Key Automotive Universal Key Blank with Double Sided for Freightliner, Black & Silver - Case of 5
- Case of 5
- Style: Traditional Key
- Key Type: Automotive
- Sides: Double sided Model
- Compatibility: Freightliner
- Color: Black/Silver
- Material: Brass
- Key Number: 1628P
- Weight: 0.35 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.