
HILLMAN Brass-Plated Gold One Piece Quick Hanger 60 lb 3 pc
Mfr # 122186
Zoro # G609200730
product price: $2.29
/pk 10, $0.23/eaSold in multiples of 10 for $22.90
Key Features
Color
Gold
Length
4.9 in
Finish
Brass-Plated
Item Type
Quick Hanger
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122186
Zoro #
G609200730
UPC #
8236495218
Country of Origin
Taiwan, Province of China
Dimensions
Length
4.9 in
Height
0.8 in
Details
Color
Gold
Finish
Brass-Plated
Item Type
Quick Hanger
Material
Brass
Description
Hillman One-Step Hangers are simply, choose a desired hanging location and gently hammer into wall. Great to keep on hand for those spur of the moment decor hanging needs. Use with frames hung with wire. Brass finish is a classic look that will go with any aesthetic.
- • Simple to install
- • Duarable construction
- • Long lasting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.