Zoro Homepage

HILLMAN ColorPlus Traditional Key House/Office Key Blank Single

  • Mfr # 86250

  • Zoro # G409199906


product price: $3.15
/pk 5, $0.63/ea
Sold in multiples of 5 for $15.75

Key Features

Material
Brass
Color
Blue/Silver
Keyway Type
House/Office
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86250
Zoro #
G409199906
UPC #
8236702873
Country of Origin
Unknown

Details

Material
Brass
Color
Blue/Silver
Item
Key Blank
Keyway Type
House/Office

Description

This key is a durable and cost effective way to ensure the safety of your office or home. The wide, flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. With a bright, long-lasting finish, this key is multifunctional and reliable.


  • • Made of brass
  • • Attractive nickel finish
  • • Y1 Blue
  • • 1 key per retail package

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.