HILLMAN Distinctions 4 in. Bronze Zinc Die-Cast Screw-On Number 7 1 pc, PK3

  • Mfr # 843247

  • Zoro # G809200370


product price: $7.15
/pk 3, $2.38/ea
Sold in multiples of 3 for $21.45

Key Features

Material
Zinc Die-Cast
Overall Height
5.69 in
Character Height
4 in
Character Type
Number
Character Mounting Type
Screw-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
843247
Zoro #
G809200370
UPC #
38902037985
Country of Origin
China

Dimensions

Overall Height
5.69 in
Character Height
4 in
Width
3.54 in
Length
0.41 in

Details

Item
Screw-On Number
Material
Zinc Die-Cast
Character Color
Bronze
Character Type
Number
Character Mounting Type
Screw-On
Package Type
Carded
Character
7
Color
Bronze

Description

Distinctions house numbers add style and curb appeal to your home while ensuring visitors, delivery drivers or emergency personnel find you with ease.


  • • DURABLE CONSTRUCTION: Made of zinc & finished to withstand a variety of weather conditions
  • • HARDWARE INCLUDED: Each number comes with necessary mounting hardware and instructions, simplifying the installation process *
  • • TOUGH BUILD: High quality, sturdy house numbers made of durable metal are created to withstand adverse weather conditions
  • • PILOT HOLES REQUIRED: Affix numbers to gates, sheds, doors, plaques, mailbox posts by drilling pilot holes for the screws before installation
  • • FLUSH MOUNT: Numbers are made for flush installation, providing a classic appearance; bronze finish matches any address plaque or existing aesthetic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.