HILLMAN Distinctions 4 in. Gold Zinc Die-Cast Screw-On Number 5 1 pc, PK3

  • Mfr # 843155

  • Zoro # G609200372


product price:  $6.45
/pk 3, $2.15/ea
Sold in multiples of 3 for $19.35

Key Features

Material
Zinc Die-Cast
Overall Height
6 in
Character Height
4 in
Character Color
Gold
Character Type
Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
843155
Zoro #
G609200372
UPC #
45899399453
Country of Origin
India

Dimensions

Overall Height
6 in
Character Height
4 in
Length
0.28 in
Width
3.52 in

Details

Item
Screw-On Number
Material
Zinc Die-Cast
Character Color
Gold
Character Type
Number
Color
Gold
Character Mounting Type
Screw-On
Coating
Polished Brass
Character
5

Description

Distinctions house numbers add style and curb appeal to your home while ensuring visitors, delivery drivers or emergency personnel find you with ease.


  • • High quality, sturdy house numbers made of zinc die-cast and finished to be durable, rust-resistant, and to withstand adverse weather conditions
  • • Each number comes with necessary mounting hardware and instructions, simplifying the installation process
  • • Affix numbers to gates, sheds, doors, plaques, mailbox posts by drilling pilot holes for the screws before installation
  • • Numbers are made for flush installation, providing a classic appearance
  • • Bronze finish matches any address plaque or existing aesthetic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.