Hillman Fasteners 122310 100 lbs. Classic Brass Picture Hanger - 2 Pack

  • Mfr # 893719

  • Zoro # G504000473


product price: $30.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
893719
Zoro #
G504000473
UPC #
747925480073
Country of Origin
China

Description

Features
  • Type - Classic Picture Hanger
  • Brass Plated
  • Recommended For Pictures Weighing
  • Use 2 Hangers For Extra Security & To Keep Pictures Straight On A Wall
  • For Heavy Items
  • It Is Essential That The Nail Be Driven Into A Wall Stud
  • Nails Included
  • 2 Pack
  • Capacity - 100 lbs.
  • Dimension - 4.75 x 1.94 x 0.63 in.
  • Item Weight - 0.07 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.