Zoro Homepage

Hillman Fasteners 40934 No. 8 x 3 in. Galvanized Deck Screw; Pack - 50

  • Mfr # 744943

  • Zoro # G003911249


product price: $34.99
/ea

Key Features

Fastener Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
744943
Zoro #
G003911249
UPC #
747925482237
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
3 in

Details

Item
Deck Screw

Description

Features
  • Galvanized Deck Screw.
  • Pack - 50.
  • Hardened Steel.
  • Coarse Thread.
  • Flat Bugle Head, #2 Phillips Recess.
  • Size - No. 8 x 3 in.
  • Dimension - 2.7 x 1.2 x 5.4 in.
  • Item Weight - 0.59 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.