Hillman Fasteners 41825 2 oz. 7 Cavity Picture Hanger Kit

  • Mfr # 714214

  • Zoro # G503727166


product price: $15.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714214
Zoro #
G503727166
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Features
  • Picture Hanger Kit.
  • Capacity 2 OZ.
  • 7 Cavity.
  • Dimension - 5.4 x 3.7 x 0.94 in.
  • Item Weight - 0.49 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.