Zoro Homepage

Hillman Fasteners 461373 2.5 in. x 8D; Bright Finish Nails.

  • Mfr # 196453

  • Zoro # G703910986


product price: $24.35
/ea

Key Features

Size
8D
Length
2.5"
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196453
Zoro #
G703910986
UPC #
-
Country of Origin
Thailand

Dimensions

Size
8D
Length
2.5"

Details

Finish
Bright

Description

Features
  • 2.5 in. x 8D, Bright Finish Nails.
  • Dimension - 1.88 x 3.25 x 4.53 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.