Hillman Fasteners 461458 1.25 in. 11 Gauge Electro Galvanized Roofing Nail.

  • Mfr # 195932

  • Zoro # G803911623


product price:  $36.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195932
Zoro #
G803911623
UPC #
-
Country of Origin
China

Description

Features
  • Size - 1.25 in.
  • 11 Gauge Electro Galvanized Roofing Nail.
  • Dimension - 5.5 x 4.5 x 4.5 in.
  • Item Weight - 5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.