This item is Discontinued.

Hillman Hillman Fasteners 461810 2.5 in. Square Shank Concrete Screws Nail; Pack Of 5 832137

Hillman Fasteners 461810 2.5 in. Square Shank Concrete Screws Nail; Pack Of 5 (Discontinued)

  • Mfr # 832137
  • Zoro # G504045597
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
832137
Zoro #
G504045597
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Plow Bolt Type
Plow Bolt

Description

Features
  • Type - Square Shank Concrete Screws Nail
  • Size - 2.5 in.
  • Pack of 5
  • Dimension - 1.44 x 2.69 x 4.88 in.
  • Item Weight - 0.42 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.