Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hillman Fasteners 48408 10 x 3.5 in. Green Deck Plus Screws

  • Mfr # 196738

  • Zoro # G503911657


product price: $64.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196738
Zoro #
G503911657
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Deck Screw

Description

Features
  • Size - 10 x 3.5 in.
  • Green Deck Plus Screws.
  • Dimension - 5.48 x 4.53 x 5 in.
  • Item Weight - 5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.