Hillman Fasteners 48617 5 in. x 10 MHR 2000 Hour Star Deck Screw - 5 lbs.

  • Mfr # 196233

  • Zoro # G104014191


product price: $83.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196233
Zoro #
G104014191
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Deck Screw

Description

Features
  • MHR 2000 hour star deck screw
  • Sharp point
  • Serrated threads for reduced drive tongue
  • 6 point star drive system eliminates cam out
  • 4 sharp countersinking blades
  • Coarse thread for optimal holding power
  • Knurled section prevents splitting
  • Size - 5 in. X 10
  • Capacity - 5 lbs.
  • Dimension - 5.48 x 4.53 x 4.53 in.
  • Item Weight - 5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.