Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hillman Fasteners 9499 2 in. CD-No. 2 Dual Torque Bit - 2 Pack; Pack Of 5

  • Mfr # 832164

  • Zoro # G504089584


product price: $31.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832164
Zoro #
G504089584
UPC #
747925448226
Country of Origin
Taiwan, Province of China

Description

Features
  • 2 in. CD-No. 2 Dual Torque Bit.
  • 2 Pack
  • Pack of 5
  • Dimension - 0.5 x 2 x 4.25 in.
  • Item Weight - 0.07 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.