Zoro Homepage

Hillman Group 55511 20 lb. Conventional Picture Hook

  • Mfr # 5499249

  • Zoro # G503908312


product price: $28.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5499249
Zoro #
G503908312
UPC #
-
Country of Origin
China

Description

Features
  • Zinc plated hooks.
  • Conventional.
  • Capacity - 20 lb.
  • Dimension - 18.25 x 11.75 x 9 in.
  • <
  • Item weight - .34 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.