This item is Discontinued.

Hillman Hillman Group 840072 48 in. Rod Driveway Marker  Blue -  24 Piece 840072

Hillman Group 840072 48 in. Rod Driveway Marker Blue - 24 Piece (Discontinued)

  • Mfr # 840072
  • Zoro # G203936097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
840072
Zoro #
G203936097
UPC #
45899338018
Country of Origin
China

Description

Rod Driveway Marker

Bring awareness to driveways, curbs, and property lines with this durable driveway marker. Made of weather-resistant material, this marker is flexible and will not break in high winds or in minor collisions. This driveway marker is highly visible and increases safety.

Features
  • Used to line driveways for increases visibility for drivers
  • Made of a durable weather resistant material
  • Flexible rod will not break in high wind conditions
Specifications
  • Color: Blue
  • Size: 48 in.
  • Base Material: Plastic
  • Mounting Type: Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.