HILLMAN MLB Kwikset/66 KW1 House/Office Key Blank KW1 Single

  • Mfr # 89681

  • Zoro # G709199682


product price:  $1.45
/pk 6, $0.24/ea
Sold in multiples of 6 for $8.70

Key Features

Keyway Type
House/Office
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89681
Zoro #
G709199682
UPC #
736511411102
Country of Origin
United States

Details

Item
Universal Key Blank
Keyway Type
House/Office
Material
Brass

Description

Show your team spirit with an officially licensed MLB key blank. This LA Angles key sports your team's logo and colors. Perfect to use as primary or spare key, it's sure to make you stand out from other fans.


  • • 1 piece per retail package
  • • Tested for chip resistance
  • • Residential house or entry key blank
  • • Key blanks can be used for residential or commercial use
  • • Whether you are in need of a replacement for a key lost, broken, or stolen or just a spare key for a family member, friend, or neighbor, these key blanks provide a great experience
  • • Key is made of brass and coated with a tough nickel finish, crafted to be resistant to chipping and scuffing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.