Zoro Homepage

HILLMAN NCAA Tempered Steel Gray Split Ring Keychain

  • Mfr # 711169

  • Zoro # G910512195


product price: $9.59
/ea
Sold in multiples of 3 for $28.77

Key Features

Color
Silver
Finish
Nickel
Material
Metal
Ring Type
Decorative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711169
Zoro #
G910512195
UPC #
45899711699
Country of Origin
United States

Details

Item
Key Chain
Color
Silver
Finish
Nickel
Material
Metal
Ring Type
Decorative

Description

Show your team spirit with this officially licensed College key chain. Made of nickel plated steel, this key chain shows your team's logo and colors. It's the perfect way for sports fans to keep track of their keys.


  • • Key is made of tempered steel and coated with a tough nickel finish, crafted to be resistant to chipping and scuffing
  • • Key chain adds personality and allows quick identification of key ring at a glance
  • • Great conversation starter with other fans
  • • Crafted to be resistant to chipping and scuffing
  • • Key chain adds personality and allows quick identification of key ring at a glance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.