HILLMAN No. 12 X 1-1/2 in. L Slotted Hex Washer Head Sheet Metal Screws 100 pk

  • Mfr # 0823120

  • Zoro # G809207065


product price:  $35.39
/ea

Key Features

Flange Hex Head
Slotted Drive
Pointed Tip
Fastener Length
1-1/2in
Material
Stainless Steel
Finish
Zinc-Plated
Thread Style
Tapping
Interior/Exterior
Interior
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0823120
Zoro #
G809207065
UPC #
8236136951
Country of Origin
Unknown

Dimensions

Fastener Length
1-1/2in

Details

Head Type
Flange Hex
Drive
Slotted
Tip Type
Pointed
Material
Stainless Steel
Finish
Zinc-Plated
Thread Style
Tapping
Item
Sheet Metal Screw
Interior/Exterior
Interior

Description

Sheet metal screws, or tapping screws, are highly versatile. Though they are designed to attach metal to metal, they're also used to attach metal to wood, fiberglass, and plastic. Great for general repair around the house, their sharp threads draw materials together and ensure a secure hold. Sheet metal screws are fully threaded with a sharp point. A pre-drilled hole is required for installation. *


  • • Designed for joining metal objects, and attaching metal to wood, fiberglass and plastic
  • • Sharp threads ensure a secure hold
  • • Stainless Steel finish makes screw perfect for exterior and most marine applications
  • • Design makes it easy for them to tap into and tighten against whatever they are being installed into
  • • Pre-drilled hole is required for these screws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.