Shop HILLMAN
See all product information
Create Account
Sheet Metal Screw, Round Head Slotted Drive, 100 PK
- Mfr # 567503
- Zoro # G915756228
product price:Â
$
66.99
/pk of 100, $0.67/ea
Key Features
Round Head
Slotted Drive
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 567503
- Zoro #
- G915756228
- UPC #
- 8236054804
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Round
- Item
- Sheet Metal Screw
- Drive
- Slotted
Description
These sheet metal screws or tapping screws are highly versatile and are used to attached metal wood fiberglass and plastic. The sharp threads draw material together and ensure a secure hold. Sheet metal screws are fully threaded with a sharp point. Features -Hex washer head -Sheet metal screws are designed for joining thin pieces of metal to wood fiberglass or metal -Great for general repair around the house -100 pack -Color - Zinc -Material - Sheet metal -Dimension - 3 x 3 x 1 in. -Item weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.