
HILLMAN No. 12 X 2 in. L Slotted Hex Head Sheet Metal Screws 100 pk
Mfr # 0823122
Zoro # G909207064
product price: $46.99
/eaKey Features
Slotted Drive
Hex Head
Pointed Tip
Thread Style
Coarse
Interior/Exterior
Interior
Material
Stainless Steel
Fastener Length
2in
Finish
Zinc-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0823122
Zoro #
G909207064
UPC #
8236418774
Country of Origin
Unknown
Dimensions
Fastener Length
2in
Details
Item
Sheet Metal Screw
Thread Style
Coarse
Interior/Exterior
Interior
Drive
Slotted
Material
Stainless Steel
Head Type
Hex
Tip Type
Pointed
Finish
Zinc-Plated
Description
Sheet metal screws, or tapping screws, are highly versatile. Though they are designed to attach metal to metal, they're also used to attach metal to wood, fiberglass, and plastic. Great for general repair around the house, their sharp threads draw materials together and ensure a secure hold. Sheet metal screws are fully threaded with a sharp point. A pre-drilled hole is required for installation. *
- • Designed for joining metal objects, and attaching metal to wood, fiberglass and plastic
- • Sharp threads ensure a secure hold
- • Stainless Steel finish makes screw perfect for exterior and most marine applications
- • Design makes it easy for them to tap into and tighten against whatever they are being installed into
- • Pre-drilled hole is required for these screws
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.