House/Office Universal Key Blank Single

  • Mfr # 85030
  • Zoro # G609200181
product price: 
$
1.49
/pk of 10, $0.15/ea
Sold in multiples of 10 pks for $14.90

Key Features

Keyway Type
House/Office
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
85030
Zoro #
G609200181
UPC #
8236481914
Country of Origin
United States

Details

Keyway Type
House/Office
Item
Universal Key Blank
Material
Brass

Description

This key is a durable and cost effective way to ensure the safety of your office or home. The wide, flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. With a bright, long-lasting finish, this key is multifunctional and reliable.


  • • Made of brass
  • • Attractive nickel finish
  • • FA3
  • • 1 key per retail package
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews