
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
561033
Zoro #
G3690317
UPC #
8236127478
Country of Origin
United States
Dimensions
Length
3/4"
Size
#12 x 3/4"
Head Dia.
#12
Details
System of Measurement
Inches
Head Type
Hex Washer
Material
Steel
Finish
Zinc
Drive Type
Hex
Package Type
C-Pak
Point Type
Self-drilling
Thread Type
USS Coarse
Primary Color
Silver
Description
Self Drilling screws are specifically designed to fasten metal sheeting with out drilling and have self tapping threads to provide a stronger grip to your surface. These drill into the roof to remove material and have a neoprene washer provide a water tight seal. These screws have a ceramic finish that is corrosion resistant and recommended for use for treated woods. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.