This item is Discontinued.

This item is Discontinued.
Ceramic Steel Hex Washer Head (Discontinued)
Mfr #
560910
Zoro #
G3691802
UPC # 8236766578
Country of Origin Taiwan, Province of China
Category Sheet Metal Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
560910
Zoro #
G3691802
UPC #
8236766578
Country of Origin
Taiwan, Province of China
Dimensions
Head Dia.
#10
Length
2-1/2"
Size
#10 x 2-1/2"
Details
System of Measurement
Inches
Head Type
Hex Washer
Material
Steel
Finish
Ceramic
Drive Type
Hex
Package Type
C-Pak
Primary Color
Gray
Thread Type
USS Coarse
Point Type
Self-piercing
Description
Self Piercing sheeters are specifically designed to fasten metal sheeting with out drilling and have self tapping threads to provide a stronger grip to your surface. These screws puncture the metal roofs and have a neoprene washer provide a water tight seal. These screws have a ceramic finish that is corrosion resistant and recommended for use for treated woods. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.