This item is Discontinued.

This item is Discontinued.
Zinc Steel Hex Head (Discontinued)
Mfr #
70309
Zoro #
G3695731
UPC # 8236054842
Country of Origin United States
Category Sheet Metal Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70309
Zoro #
G3695731
UPC #
8236054842
Country of Origin
United States
Dimensions
Head Dia.
#10
Size
#10 x 3"
Length
3"
Details
System of Measurement
Inches
Head Type
Hex
Material
Steel
Finish
Zinc
Drive Type
Slotted
Package Type
C-Pak
Primary Color
Silver
Point Type
Sharp
Thread Type
USS Coarse
Description
Sheet metal screws or tapping screws are highly versatile. Though they are designed to attach metal to metal they're also used to attach metal to wood fiberglass and plastic. Great for general repair around the house their sharp threads draw materials together and ensure a secure hold. Sheet metal screws are fully threaded with a sharp point. A pre-drilled hole is required for installation. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.