
In Case of Emergency Rescue Us!, Plastic, 6 in x 4 in
Mfr # 843337
Zoro # G909207279
product price: $1.85
/pk 6, $0.31/ea
Sold in multiples of 6 for $11.10
Key Features
Legend
In Case of Emergency Rescue Us!
Sign Material
Plastic
Height
6 in
Width
4 in
Sign Background Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
843337
Zoro #
G909207279
UPC #
45899401279
Country of Origin
United States
Dimensions
Height
6 in
Width
4 in
Details
Item
Sign
Legend
In Case of Emergency Rescue Us!
Sign Material
Plastic
Sign Background Color
Red
Legend Style
Emergency
Printed Language
English
Legend Color
White
Description
This in case of emergency pet rescue sign (4 x 6 in.) informs emergency workers that there are animals in the car in case of emergency. Prepare for an emergency and keep your animals safe. With an eye-catching design, this sign is sure to convey your message clearly.
- • Eye-catching sign - contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
- • Ensures clear message - bold letters and concise language helps signs create an easily understandable message to those in the area
- • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
- • Tough build - high quality sign is made and finished to be rust-resistant and to withstand adverse weather conditions
- • Personality - attractive novelty sign provides flair and personality to any area of the house, whether inside or outside
- • Check local building code requirements for signs to ensure compliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.