Zoro Homepage

Key Bands, Black, Polyethylene, 200 PK

  • Mfr # 701714

  • Zoro # G916066548


product price: $37.15
/pk 200, $0.19/ea

Key Features

Width
10 ft
Color
Black
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701714
Zoro #
G916066548
UPC #
38902160294
Country of Origin
China

Dimensions

Width
10 ft

Details

Item
Key Bands
Color
Black
Material
Polyethylene

Description

HILLMAN 7/8 in. D Plastic Assorted Key Bands


  • Hillman Assorted Key ID Bands will help keep keys separated by color.
  • Soft plastic cover fits most head shapes.
  • Material resists cracking and fading.
  • Four assorted colors per card.
  • Each key cap is a different color, allowing you to differentiate between k

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.