Zoro Homepage

Key Chain, Aluminum, Bottle Opener, 36 PK

  • Mfr # 706647

  • Zoro # G109233849


product price: $2.15
/pk 36, $0.06/ea
Sold in multiples of 36 for $77.40

Key Features

Type
Bottle Opener
Material
Aluminum
Ring Dia. (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706647
Zoro #
G109233849
UPC #
8236907179
Country of Origin
China

Dimensions

Ring Dia. (In.)
1 in

Details

Item
Key Chain
Type
Bottle Opener
Material
Aluminum

Description

Bottle opener keychains come in 6 assorted shapes and colors. Pick your favorite design at a local store near you. Handy bottle opener built-in to frame of key chain for quick access and easy use.


  • • Fun and functional
  • • Steel split ring
  • • Sleek and durable design made accessible for any keychain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.