
Key Chain, Assorted, Plastic, 25 PK
Mfr # 701716
Zoro # G209200826
product price: $2.49
/pk 25, $0.10/eaSold in multiples of 25 for $62.25
Key Features
Ring Type
LED Light/Split Ring
Material
Plastic
Color
Assorted
Ring Dia. (In.)
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701716
Zoro #
G209200826
UPC #
38902160317
Country of Origin
China
Dimensions
Ring Dia. (In.)
1 in
Details
Item
Key Chain
Ring Type
LED Light/Split Ring
Material
Plastic
Color
Assorted
Description
The LED key ring will ensure you always have a light at hand. The split ring is durable and allows you to easily add and remove keys. Batteries included. Push button action.
- • Steel split ring
- • Bright LED light
- • Available in assorted colors.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.