Zoro Homepage

Key Chain, Belt Hooks/Pocket Chains Ring Type, Silver

  • Mfr # 5936117

  • Zoro # G703754801


product price: $31.85
/ea

Key Features

Ring Type
Belt Hooks/Pocket Chains
Material
Metal
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5936117
Zoro #
G703754801
UPC #
736511590029
Country of Origin
China

Details

Item
Key Chain
Ring Type
Belt Hooks/Pocket Chains
Material
Metal
Color
Silver

Description

Take a look at our products, where you can browse through our collection of unique gadgets and gifts. Flip through the widest assortment of products and choose the best one for you.

Features
  • Metal belt hooks & pocket chains key chain
Specifications
  • Color Family: Silver
  • Material: Metal
  • Key Ring Style: Belt Hooks/Pocket Chains
  • Type: Key Chain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.