Zoro Homepage

Key Chain, Belt Hooks/Pocket Chains Ring Type, Silver

  • Mfr # 5969985

  • Zoro # G803754350


product price: $27.19
/ea

Key Features

Material
Metal
Ring Type
Belt Hooks/Pocket Chains
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5969985
Zoro #
G803754350
UPC #
8236487688
Country of Origin
Unknown

Details

Item
Key Chain
Material
Metal
Ring Type
Belt Hooks/Pocket Chains
Color
Silver

Description

Metal Silver Belt Hooks & Pocket Key Chain

All lanyards feature officially licensed logos and colors, 1" wide printed woven strap, and swivel snap hook.

Features
  • Compact and durable design
  • High quality material that lasts longer
  • Pack of 5
Specifications
  • Material: Metal
  • Color: Silver
  • Key Ring Style: Belt Hooks/Pocket Chains
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.