Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Chain, Silver, Metal, 5 PK

  • Mfr # 711070

  • Zoro # G809200820


product price: $3.29
/pk 5, $0.66/ea
Sold in multiples of 5 for $16.45

Key Features

Material
Metal
Ring Type
Belt Hooks/Pocket Chains
Color
Silver
Ring Size
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
711070
Zoro #
G809200820
UPC #
45899710708
Country of Origin
Taiwan, Province of China

Dimensions

Ring Size
6-1/2 in

Details

Item
Key Chain
Material
Metal
Ring Type
Belt Hooks/Pocket Chains
Color
Silver

Description

Two spring steel split rings that attach easily to belt loops key chains keys or ID cards. Bright nickel finish is rust-resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.